Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/4 gal. Black Rectangular Wastebasket

  • Zoro #: G1540366
  • Mfr #: FG295500BLA

$4.99

  • Color: Black
  • Trash Container Capacity: 3-1/4 gal.
  • Opening Closure Type: None
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG295500BLA Specifications

  • Zoro #: G1540366
  • Mfr #: FG295500BLA
Color: Black Trash Container Capacity: 3-1/4 gal.
Opening Closure Type: None Top Design: Open
Features: All-Plastic Construction Won'T Chip, Rust Or Dent. Rolled Rims Add Strength, And Are Easy To Clean. Container Basic Material: Plastic
Receptacle Container Style: Utility Width: 8-1/4"
Top Type: Open Height: 12.1"
Specific Container Material: Plastic Item: Wastebasket
Container Shape: Rectangular Trash Can Dia./Width: 8-1/4"
Material: LLDPE Indoor/Outdoor: Indoor
Shape: Rectangular Lid Options: No Lid
Finish: Smooth Primary Container Color: Black
Capacity: 3-1/4 gal. Series: Deskside
Container Depth: 6-51/64" Container Mounting Style: Free-Standing
Length: 11-3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wastebasket, Indoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 3-1/4 gal., Primary Container Color Black, Height 12-1/8 In., Trash Can Dia./Width 8-1/4 In., Opening Closure Type None, Container Depth 6-51/64 In., Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Finish Smooth, Lid Options No Lid

Reviews of Rubbermaid #FG295500BLA