Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

7-1/2 gal. Black Rectangular Wastebasket

  • Zoro #: G0072597
  • Mfr #: FGWB30RBK

$50.00

Details
  • Material: Steel
  • Container Mounting Style: Free-Standing
  • Shape: Rectangular
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #FGWB30RBK Specifications

  • Zoro #: G0072597
  • Mfr #: FGWB30RBK
Material: Steel Container Mounting Style: Free-Standing
Shape: Rectangular Includes: Raised Bottom Prevents Heat Transfer in Case of Fire, Nylon Buttons on Steel Legs Protect Floors, Top Vinyl Bumper Protects Walls
Container Shape: Rectangular Primary Container Color: Black
Height: 15" Trash Container Capacity: 7-1/2 gal.
Container Depth: 8" Standards: A-A-182 for Fire Hazard and Flammability Prevention
Item: Fire-Resistant Wastebasket Lid Options: No Lid
Features: Locked Seam Design With Rolled Wire Rim And Embossed Panels For Rigidity And Strength. Meets Ada Reach Range Requirement And Is Federal Specification A-A-182 & Nfpa Life Safety Code Compliant. Indoor/Outdoor: Indoor
Trash Can Dia./Width: 17" Specific Container Material: Steel
Finish: Powder Coated Color: Black
Top Design: Open Container Basic Material: Metal
Receptacle Container Style: Decorative Opening Closure Type: None
Country of Origin (subject to change): China

Description

Fire-Resistant Wastebasket, Rectangular, Open, 7-1/2 gal., Black, Height 15 In., Width/Diameter 17 In., Depth 8 In., Metal, Steel, Powder Coated, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FGWB30RBK