KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7-1/2 gal. Black Steel Rectangular Wastebasket

RUBBERMAID| Zoro #: G2332057| Mfr #: FGWMB30RBK

$28.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Epoxy
Shape: Rectangular
Trash Container Capacity: 7-1/2 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2332057 Mfr #: FGWMB30RBK
Finish: EpoxyShape: Rectangular
Trash Container Capacity: 7-1/2 gal.Features: Lightweight Rectangular Steel Mesh Wastebasket With Solid Base. Epoxy Finish.
Indoor/Outdoor: IndoorBasic Container Material: Metal
Container Mounting Style: Free-StandingTrash Can Dia./Width: 14"
Height: 16"Container Style: Decorative
Item: WastebasketIncludes: Liner Ring
Specific Container Material: SteelOpening Closure Type: None
Container Strength: Light DutyPrimary Container Color: Black
Material: steelLid Options: No Lid
Container Shape: RectangularTop Design: Open Top
Series: Concept Collection(TM)Color: Black
Country of Origin (subject to change): China

Description

Wastebasket, Indoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 7-1/2 gal., Primary Container Color Black, Height 16 In., Trash Can Dia./Width 14 In., Opening Closure Type None, Series Concept Collection(TM), Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Container Strength Light Duty, Finish Epoxy, Lid Options No Lid, Includes Liner Ring

Reviews