Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7 gal. Beige Rectangular Fiberglass Rectangular Wastebasket

RUBBERMAID | Zoro #: G2099763 | Mfr #: FG254300BEIG

$46.00 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Rubbermaid #FG254300BEIG Specifications

Zoro #: G2099763 Manufacturer #: FG254300BEIG
Top Design: Open Container Mounting Style: Free-Standing
Finish: Textured Trash Container Capacity: 7 gal.
Color: Beige Shape: Rectangular
Lid Options: No Lid Container Shape: Rectangular
Height: 15.3" Opening Closure Type: None
Trash Can Dia./Width: 10-1/2" Container Basic Material: Plastic
Standards: UL, CSFM Approved Material: Thermoset Polyester
Indoor/Outdoor: Indoor Item: Fire-Resistant Wastebasket
Primary Container Color: Beige Receptacle Container Style: Decorative
Specific Container Material: Fiberglass, Thermoset Polyester Features: Rounded Corners Add Strength and are Easy to Clean, Long-Lasting Fiberglass Resists Chips and Dents, Will Not Rust
Series: Fire Resistant Country of Origin (subject to change): China

Description

Trash containers with wheels or trash can dollies and carts make it easy to move your trash container from place to place. Take a look at the features for Rubbermaid Fire-Resistant Wastebasket. Color: Beige, Material: Fiberglass, Container Shape: Rectangular.

Reviews of Rubbermaid #FG254300BEIG