SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7 gal. Beige Rectangular Wastebasket

RUBBERMAID| Zoro #: G0953653| Mfr #: FG295600BEIG

$5.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Container Color: BeigeContainer Mounting Style: Free-StandingColor: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953653 Mfr #: FG295600BEIG
Primary Container Color: BeigeContainer Mounting Style: Free-Standing
Color: BeigeBasic Container Material: Plastic
Item: WastebasketTrash Container Capacity: 7 gal.
Height: 15"Container Style: Utility
Indoor/Outdoor: IndoorTrash Can Dia./Width: 10-1/4"
Container Depth: 10-13/64"Includes: Galvanized Liner
Features: All-Plastic Construction Won't Chip, Rust Or Dent. Rolled Rims Add Strength, And Are Easy To Clean.Shape: Rectangular
Container Shape: RectangularTop Design: Open Top
Finish: SmoothOpening Closure Type: None
Specific Container Material: LLDPELid Options: No Lid
Country of Origin (subject to change): United States

Description

Open-Top Trash Can, Shape Rectangular, Capacity 7 gal., Color Beige, Height 15 In., Length 14-3/8 In., Width 10-1/4 In., Top Type Open, LLDPE Material

Reviews