Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

7 gal. Black Rectangular Wastebasket

RUBBERMAID | Zoro #: G3183047 | Mfr #: FG295600BLA

$5.46 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
  • Features: All-Plastic Construction Won'T Chip, Rust Or Dent. Rolled Rims Add Strength, And Are Easy To Clean.
  • Trash Can Dia./Width: 10-1/4"
  • Shape: Rectangular
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Rubbermaid #FG295600BLA Specifications

Zoro #: G3183047 Manufacturer #: FG295600BLA
Features: All-Plastic Construction Won'T Chip, Rust Or Dent. Rolled Rims Add Strength, And Are Easy To Clean. Trash Can Dia./Width: 10-1/4"
Shape: Rectangular Container Mounting Style: Free-Standing
Container Shape: Rectangular Material: LLDPE
Lid Options: No Lid Trash Container Capacity: 7 gal.
Finish: Smooth Color: Black
Container Basic Material: Plastic Indoor/Outdoor: Indoor
Series: Deskside Receptacle Container Style: Utility
Specific Container Material: LLDPE Opening Closure Type: None
Item: Wastebasket Primary Container Color: Black
Container Depth: 10-1/2" Height: 15"
Top Design: Open Standards: UL
Country of Origin (subject to change): United States

Description

Wastebasket, Indoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 7 gal., Primary Container Color Black, Height 15 In., Trash Can Dia./Width 10-1/4 In., Opening Closure Type None, Container Depth 10-13/64 In., Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Finish Smooth, Lid Options No Lid

Reviews of Rubbermaid #FG295600BLA