KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7 gal. Gray Rectangular Fiberglass Rectangular Wastebasket

RUBBERMAID| Zoro #: G1895013| Mfr #: FG254300GRAY

$46.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Textured
Shape: Rectangular
Trash Container Capacity: 7 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895013 Mfr #: FG254300GRAY
Finish: TexturedShape: Rectangular
Trash Container Capacity: 7 gal.Features: Rounded Corners Add Strength and are Easy to Clean, Long-Lasting Fiberglass Resists Chips and Dents, Will Not Rust
Standards: UL, CSFM ApprovedIndoor/Outdoor: Indoor
Basic Container Material: PlasticContainer Mounting Style: Free-Standing
Trash Can Dia./Width: 10-1/2"Height: 15-5/16"
Container Style: DecorativeItem: Fire-Resistant Wastebasket
Specific Container Material: Fiberglass, Thermoset PolyesterOpening Closure Type: None
Material: FiberglassLid Options: No Lid
Container Shape: RectangularTop Design: Open Top
Primary Container Color: GrayColor: Gray
Country of Origin (subject to change): China

Description

Fire-Resistant Wastebasket, Indoor, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 7 gal., Primary Container Color Gray, Height 15-5/16 In., Trash Can Dia./Width 10-1/2 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Fiberglass, Thermoset Polyester, Top Design Open Top, Finish Textured, Lid Options No Lid

Reviews