Rubbermaid Commercial
Rectangular Wastebasket, 7 gal, LLDPE, Open Top, Plastic, Gray
Mfr # FG295600GRAY
Zoro # G1644605
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 7 gal
- Container Shape Rectangular
- Material LLDPE
- Height 15 in
- Width 14 1/2 in
Explore More Products
- RUBBERMAID COMMERCIAL Rectangular Wastebasket, 7 gal, LLDPE, Open Top, Plastic, Black FG295600BLA
- RUBBERMAID COMMERCIAL Rectangular Wastebasket, 7 gal, LLDPE, Open Top, Plastic, Beige FG295600BEIG
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Gray, Open Top, Polyethylene FG352600GRAY
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Red, 15 5/8 in Dia, None, Plastic FG261000RED
- RUBBERMAID COMMERCIAL 13 gal Rectangular Prism Trash Can, Red, Top Door, Polyethylene 1883566
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Gray, 15 1/4 in Dia, None, LLDPE FG295700GRAY
- RUBBERMAID COMMERCIAL 2818QT Wastebasket FG295600BEIG
- RUBBERMAID COMMERCIAL Rubbermaid® Configure Decorative Steel Trash Can, Landfill Lid, 15 Gallon, Grey Stenni 1961614
- RUBBERMAID COMMERCIAL 35 gal Trash Can, Gray, Plastic RUB137CGR
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Black, 17 1/2 in Dia, None, Steel FGSO1220PLBK
- SAFCO 15 gal Recessed Panels Waste Receptacle, Black, Polyethylene SAF9474BL
- Rubbermaid Commercial Trash Cans