3.5 gal. Round Silver Trash Can

RUBBERMAID| Zoro #: G2040561| Mfr #: FGWHB14SS

$60.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2040561 Mfr #: FGWHB14SS
Top Design: Open TopIndoor/Outdoor: Indoor
Opening Closure Type: NoneLid Options: No Lid
Container Mounting Style: Free-StandingGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Features: 2-Piece Wastebasket Lifts Off For Easy Bag Removal.Includes: Plastic Liner
Trash Can Dia./Width: 19-1/2"Specific Container Material: Steel
Basic Container Material: MetalPrimary Container Color: Silver
Container Shape: RoundItem: Wastebasket
Series: Hide-A-BagHeight: 12-1/2"
Trash Container Capacity: 3-1/2 gal.Country of Origin (subject to change): China

Product Description

Open-Top Trash Can, Shape Round, Capacity 3.5 gal., Color Stainless Steel, Height 12-1/2 In., Diameter 9-1/2 In., Length 10-1/2 In., Top Type Open, Steel Material, Includes Plastic Liner

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.