3.5 gal. Round White Trash Can

RUBBERMAID| Zoro #: G2442465| Mfr #: FGST35EPLWH

$73.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2442465 Mfr #: FGST35EPLWH
Series: DefenderTop Design: Flat
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentBasic Container Material: Metal
Indoor/Outdoor: IndoorOpening Closure Type: Step-On
Container Mounting Style: Free-StandingLid Options: Lid Included
Features: The step-on foot pedal enables hands-free operation, optimizing sanitary efforts.Container Style: Decorative
Item: WastebasketIncludes: Leak Proof Rigid Plastic Liner
Height: 17"Finish: Powder Coated
Standards: UL Listed, FM and CSFMTrash Can Dia./Width: 11"
Specific Container Material: SteelPrimary Container Color: White
Container Shape: RoundTrash Container Capacity: 3-1/2 gal.
Country of Origin (subject to change): United States

Product Description

Wastebasket, Indoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 3-1/2 gal., Primary Container Color White, Height 17 In., Trash Can Dia./Width 11 In., Opening Closure Type Step-On, Series Defender, Basic Container Material Metal, Specific Container Material Steel, Top Design Flat, Finish Powder Coated, Lid Options Lid Included, Includes Leak Proof Rigid Plastic Liner

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.