5 gal. Round Silver Trash Can

RUBBERMAID| Zoro #: G0352317| Mfr #: FGWMB20SLV

$16.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0352317 Mfr #: FGWMB20SLV
Top Design: Open TopBasic Container Material: Metal
Indoor/Outdoor: IndoorOpening Closure Type: None
Primary Container Color: SilverLid Options: No Lid
Container Mounting Style: Free-StandingItem: Wastebasket
Height: 14"Finish: Epoxy
Includes: Liner RingFeatures: Hands-Free Sensored
Trash Can Dia./Width: 8-1/2"Specific Container Material: Steel
Container Shape: RoundTrash Container Capacity: 5 gal.
Container Strength: Light DutySeries: Concept Collection(TM)
Country of Origin (subject to change): China

Product Description

Wastebasket, Indoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 5 gal., Primary Container Color Silver, Height 14 In., Trash Can Dia./Width 8-1/2 In., Opening Closure Type None, Series Concept Collection(TM), Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Container Strength Light Duty, Finish Epoxy, Lid Options No Lid, Includes Liner Ring, Features Hands-Free Sensored

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.