October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

6-1/2 gal. Beige Steel Round Wastebasket

  • Zoro #: G0072572
  • Mfr #: FGWB26AL

$23.00

Details
  • Includes: Raised Bottom Prevents Heat Transfer in Case of Fire
  • Color: Almond
  • Height: 14-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #FGWB26AL Specifications

  • Zoro #: G0072572
  • Mfr #: FGWB26AL
Includes: Raised Bottom Prevents Heat Transfer in Case of Fire Color: Almond
Height: 14-1/2" Material: Steel
Lid Options: No Lid Top Type: Open
Container Mounting Style: Free-Standing Primary Container Color: Beige
Finish: Powder Coated Specific Container Material: Steel
Container Shape: Round Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Opening Closure Type: None Shape: Round
Features: Locked Seam Design With Rolled Wire Rim And Embossed Panels For Rigidity And Strength. Meets Ada Reach Range Requirement And Is Federal Specification A-A-182 & Nfpa Life Safety Code Compliant. Container Depth: 13-1/2"
Container Basic Material: Metal Trash Can Dia./Width: 13-1/2"
Capacity: 6-1/2 gal. Item: Fire-Resistant Wastebasket
Indoor/Outdoor: Indoor Trash Container Capacity: 6-1/2 gal.
Receptacle Container Style: Decorative Standards: A-A-182 for Fire Hazard and Flammability Prevention
Top Design: Open Width: 9-3/8"
Country of Origin (subject to change): China

Description

Fire-Resistant Wastebasket, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 6-1/2 gal., Primary Container Color Beige, Height 14-1/2 In., Trash Can Dia./Width 13-1/2 In., Opening Closure Type None, Container Depth 13-1/2 In., Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Finish Powder Coated, Lid Options No Lid

Reviews of Rubbermaid #FGWB26AL