Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

6-1/2 gal. Gray Steel Round Wastebasket

  • Zoro #: G0072563
  • Mfr #: FGWB26GR

$23.00

Details
  • Material: Steel
  • Container Mounting Style: Free-Standing
  • Shape: Round
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #FGWB26GR Specifications

  • Zoro #: G0072563
  • Mfr #: FGWB26GR
Material: Steel Container Mounting Style: Free-Standing
Shape: Round Includes: Raised Bottom Prevents Heat Transfer in Case of Fire
Container Shape: Round Primary Container Color: Gray
Height: 14-1/2" Trash Container Capacity: 6-1/2 gal.
Container Depth: 13-1/2" Standards: A-A-182 for Fire Hazard and Flammability Prevention
Item: Fire-Resistant Wastebasket Lid Options: No Lid
Top Design: Open Indoor/Outdoor: Indoor
Trash Can Dia./Width: 13-1/2" Specific Container Material: Steel
Finish: Powder Coated Color: Gray
Features: Locked Seam Design With Rolled Wire Rim And Embossed Panels For Rigidity And Strength. Meets Ada Reach Range Requirement And Is Federal Specification A-A-182 & Nfpa Life Safety Code Compliant. Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Container Basic Material: Metal Receptacle Container Style: Decorative
Opening Closure Type: None Country of Origin (subject to change): China

Description

Fire-Resistant Wastebasket, Round, Open, 6-1/2 gal., Gray, Height 14-1/2 In., Width/Diameter 13-1/2 In., Metal, Steel, Powder Coated, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FGWB26GR