12 gal. Red Steel Square Wastebasket


$172.00 /ea
This item ships free. Details.Standard ground shipping.
Details:
Color: RedContainer Style: DecorativeContainer Depth: 12"Step On Container, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 12 gal., Primary Container Color Red, Height 23 In., Trash Can Dia./Width 12 In., Opening Closure Type Step-On, Container Depth 12 In., Series Defender, Basic Container Material Metal, Specific Container Material Steel, Top Design Flat Top, Finish Powder Coated, Lid Options Lid Included, Includes Leak Proof Rigid Plastic Liner
Specifications
Zoro #: G1458055 Mfr #: FGST12EPLRD | |
Color: Red | Container Style: Decorative |
Container Depth: 12" | Includes: Leak Proof Rigid Plastic Liner |
Opening Closure Type: Step-On | Container Shape: Square |
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content | Lid Options: Lid Included |
Primary Container Color: Red | Series: Defender |
Features: The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts. | Container Mounting Style: Free-Standing |
Shape: Square | Standards: UL Listed, FM and CSFM |
Trash Can Dia./Width: 12" | Material: Steel |
Specific Container Material: Steel | Basic Container Material: Metal |
Height: 23" | Trash Container Capacity: 12 gal. |
Top Design: Flat | Item: Wastebasket |
Finish: Powder Coated | Indoor/Outdoor: Indoor |
Country of Origin (subject to change): United States |
Description
Step On Container, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 12 gal., Primary Container Color Red, Height 23 In., Trash Can Dia./Width 12 In., Opening Closure Type Step-On, Container Depth 12 In., Series Defender, Basic Container Material Metal, Specific Container Material Steel, Top Design Flat Top, Finish Powder Coated, Lid Options Lid Included, Includes Leak Proof Rigid Plastic Liner