12 gal. Silver Square Stainless Steel Square Wastebasket

RUBBERMAID| Zoro #: G1214762| Mfr #: FGST12SSPL

$310.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.
Shape: Square
Lid Options: Lid Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214762 Mfr #: FGST12SSPL
Features: The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.Shape: Square
Lid Options: Lid IncludedTrash Container Capacity: 12 gal.
Includes: Leak Proof Rigid Plastic LinerIndoor/Outdoor: Indoor
Primary Container Color: SilverContainer Mounting Style: Free-Standing
Top Design: FlatHeight: 23"
Material: Stainless SteelSpecific Container Material: Stainless Steel
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentOpening Closure Type: Step-On
Container Shape: SquareItem: Wastebasket
Standards: UL Listed, FM and CSFMContainer Style: Decorative
Series: DefenderColor: Silver
Basic Container Material: MetalFinish: Smooth
Trash Can Dia./Width: 12"Country of Origin (subject to change): United States

Description

Wastebasket, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 12 gal., Primary Container Color Silver, Height 23 In., Trash Can Dia./Width 12 In., Opening Closure Type Step-On, Series Defender, Basic Container Material Metal, Specific Container Material Stainless Steel, Top Design Flat Top, Finish Smooth, Lid Options Lid Included, Includes Leak Proof Rigid Plastic Liner

Reviews