SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

12 gal. White Steel Square Wastebasket

RUBBERMAID| Zoro #: G1018367| Mfr #: FGST12EPLWH

$172.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteContainer Style: DecorativeContainer Depth: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018367 Mfr #: FGST12EPLWH
Color: WhiteContainer Style: Decorative
Container Depth: 12"Includes: Leak Proof Rigid Plastic Liner
Opening Closure Type: Step-OnContainer Shape: Square
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentLid Options: Lid Included
Primary Container Color: WhiteSeries: Defender
Features: The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.Container Mounting Style: Free-Standing
Shape: SquareStandards: Ul Listed, FM and CSFM Approved
Trash Can Dia./Width: 12"Material: Steel
Specific Container Material: SteelBasic Container Material: Metal
Height: 23"Trash Container Capacity: 12 gal.
Top Design: FlatItem: Wastebasket
Finish: Powder CoatedIndoor/Outdoor: Indoor
Country of Origin (subject to change): United States

Description

Step On Container, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 12 gal., Primary Container Color White, Height 23 In., Trash Can Dia./Width 12 In., Opening Closure Type Step-On, Container Depth 12 In., Series Defender, Basic Container Material Metal, Specific Container Material Steel, Top Design Flat Top, Finish Powder Coated, Lid Options Lid Included, Includes Leak Proof Rigid Plastic Liner

Reviews