Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Foot(R) 4-Ply Cotton/Synthetic Blend Yarn Web Foot Mop, Small, White

  • Zoro #: G1727667
  • Mfr #: FGA21106WH00
$13.66 /ea

Order in multiples of 6

  • Handle Material: None
  • Item: Web Foot Mop,Small,White
  • Width: 1"
See full product details
Orders over $75 ship free.

Rubbermaid #FGA21106WH00 Specifications

  • Zoro #: G1727667
  • Mfr #: FGA21106WH00
Handle Material: None Item: Web Foot Mop,Small,White
Width: 1" End Type: Loop
Material: 4-Ply Cotton/Synthetic Blend Yarn Launderable: Yes
Color: White Series: Web Foot(R)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Foot Mop,Small,White

Reviews of Rubbermaid #FGA21106WH00