This item is Discontinued.

Rubbermaid 5 in Wet Mop, 22 oz Dry Wt FGA15206OR00

5 in Wet Mop, 22 oz Dry Wt (Discontinued)

  • Mfr # FGA15206OR00
  • Zoro # G3387833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGA15206OR00
Zoro #
G3387833
UPC #
086876091564
Country of Origin
Unknown

Dimensions

Headband Size
5 in
Width
5"
Length
31" to 37"

Details

Mop Head Color
Orange
Mop Connection Type
Side Gate
Mop Head Material
Synthetic
Handle Material
No Handle
Mop End Type
Loop
Mop Style
String
Item
Wet Mop
Launderable
Yes
Handle Included
No
Color
Orange
For Use With
Rubbermaid Commercial Products Mop Handles
Color Coding System
Yes
End Type
Loop
Dry Weight
22 oz
Material
Cotton
Series
Web Foot(R)
Ply
4
Sub-Category
Mop Heads
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Connection Type
Clamp
Basic Material
Cotton, Synthetic Blend
Includes Handle
No
Product Type
Wet Mop

Description

Wet Mop, Mop Connection Type Side Gate, Launderable Yes, Dry Weight 22 oz, Mop End Type Loop, Color Coding System Yes, Headband Size 5 in, Includes Handle No, Mop Style String, Product Type Wet Mop, Series Web Foot(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.