Wedge Dust Mop, White

RUBBERMAID| Zoro #: G0998252| Mfr #: FGU13000WH00

$11.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Launderable: Yes
End Type: Pad
Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998252 Mfr #: FGU13000WH00
Launderable: YesEnd Type: Pad
Length: 12"Features: For spot dust mopping in tight corners, under equipment or behind furniture. Use the Trapper(R) looped-end or Kut-A-Way(R) cut-end triangle-shaped wedge mops. The wood handle with heavy-gauge plated wire frame fits either style head.
Item: Wedge Dust MopDepth: 15-19/64"
For Use With: Mfr. No. U110Color Coding System: No
Antimicrobial: NoMaterial: Cotton
Color: WhiteCountry of Origin (subject to change): United States

Description

Wedge Dust Mop, Material Cotton, White, Launderable Yes, Length 12 In., Depth 15-19/64 In., Antimicrobial No, End Type Pad, Fringe, Color Coding System No, For Use With Mfr. No. U110, Features For spot dust mopping in tight corners, under equipment or behind furniture. Use the Trapper(R) looped-end or Kut-A-Way(R) cut-end triangle-shaped wedge mops. The wood handle with heavy-gauge plated wire frame fits either style head.

Reviews