Wedge Dust Mop, Yellow

RUBBERMAID| Zoro #: G0274967| Mfr #: FGU12000YL00

$9.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0274967 Mfr #: FGU12000YL00
End Type: LoopedAntimicrobial: No
Launderable: YesItem: Wedge Dust Mop
Length: 4"Material: Cotton, Synthetic Yarn
Color Coding System: NoFeatures: For spot dust mopping in tight corners, under equipment or behind furniture. Use the Trapper(R) looped-end or Kut-A-Way(R) cut-end triangle-shaped wedge mops. The wood handle with heavy-gauge plated wire frame fits either style head.
Color: YellowDepth: 15-19/64"
Country of Origin (subject to change): United States

Product Description

Wedge Dust Mop, Material Cotton/Synthetic Yarn Blend, Color Yellow, Yarn/Backing Color Yellow, Cut End, Triangle Shape Style, Launderable, Preshrunk Construction, For Use With FGU110000000 Frame/Handle- Sold Separately

Product Reviews

Save 15%. Sign up for Z-mail.