Weight Ring, 10 lb., Coated Steel, Black

RUBBERMAID| Zoro #: G1074832| Mfr #: FG628400BLA

$36.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Weight RingMaterial: Coated Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074832 Mfr #: FG628400BLA
Color: BlackItem: Weight Ring
Material: Coated SteelWidth: 12-1/2"
Height: 1"For Use With: Mfr. No. 2570-88 BEIGE, 2570-88 BROWN
Country of Origin (subject to change): United States

Description

Weight Ring, Material Coated Steel, Black, For Use With Mfr. No. 2570-88 BEIGE, 2570-88 BROWN , Height 1 In., Width 12-1/2 In.

Reviews