Weighted Base, 6"H x 24-1/2"W, Blk

RUBBERMAID| Zoro #: G0014506| Mfr #: FG917700BLA

$121.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0014506 Mfr #: FG917700BLA
Finish: UV ProtectantSeries: Ranger(R)
Material: PLASTICStandards: FM, CSFM
Item: Weighted BaseColor: BLACK
Length: 24-1/2"Height: 6"
Finish: UV ProtectantWidth: 24-1/2"
For Use With: 45 and 65 gal. Ranger(R) ContainerCountry of Origin (subject to change): United States

Product Description

Weighted Base, Color Black, Length 24-1/2 In., Width 24-1/2 In., Height 6 In., Material Plastic, Finish UV Protectant, For Use With 45 and 65 gal. Ranger(r) Container, Includes -
Save 15%. Sign up for Z-mail.