Weighted Base, 6"H x 24-1/2"W, Tan

RUBBERMAID| Zoro #: G0014515| Mfr #: FG917700BEIG

$103.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0014515 Mfr #: FG917700BEIG
Series: Ranger(R)Finish: UV Protectant
Material: PLASTICStandards: FM, CSFM
Item: Weighted BaseColor: Tan
Length: 24-1/2"Height: 6"
Finish: UV ProtectantWidth: 24-1/2"
For Use With: 45 and 65 gal. Ranger(R) ContainerCountry of Origin (subject to change): United States

Product Description

Weighted Base, Color Tan, Length 24-1/2 In., Width 24-1/2 In., Height 6 In., Material Plastic, Finish UV Protectant, For Use With 45 and 65 gal. Ranger(R) Container, Includes -, Standards FM, CSFM, Series Ranger(R)

Product Reviews

Save 15%. Sign up for Z-mail.