Wet Mop, String, Loop

RUBBERMAID| Zoro #: G2146672| Mfr #: FGA11106GR00

$11.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2146672 Mfr #: FGA11106GR00
Basic Material: Cotton, Synthetic BlendEnd Type: Loop
Series: Web Foot(R)Item: Wet Mop
Launderable: YesMop Style: String
Color Coding System: YesFor Use With: Rubbermaid Commercial Products Mop Handles
Ply: 4Sub-Category: Mop Heads
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentWidth: 5-1/2" to 6-1/2"
Headband Size: 1"Color: Green
Dry Weight: 16 oz.Connection Type: Side-Gate
Length: 27" to 33"Country of Origin (subject to change): United States

Product Description

Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 16 oz., Green, Launderable Yes, Headband Size 1 In., Color Coding System Yes, Connection Type Side-Gate, Length 27 In. to 33 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.