Shop Alternate Products
This Product is Discontinued
Rubbermaid
1 in Wet Mop, 16 oz Dry Wt (Discontinued)
Mfr # FGA11206BL00
Zoro # G1693815
This Product is Discontinued
Key Features
- Headband Size 1 in
- Mop Head Color Blue
- Mop Connection Type Side Gate
- Mop Head Material Synthetic
- Handle Material No Handle