Wet Mop, String, Loop

RUBBERMAID| Zoro #: G0625161| Mfr #: FGA11206OR00

$14.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0625161 Mfr #: FGA11206OR00
Launderable: YesSeries: Web Foot(R)
Item: Wet MopGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Ply: 4Width: 5-1/2" to 6-1/2"
End Type: LoopColor Coding System: Yes
Basic Material: Cotton, Synthetic BlendMop Style: String
Sub-Category: Mop HeadsFor Use With: Rubbermaid Commercial Products Mop Handles
Headband Size: 1"Color: orange
Dry Weight: 22 oz.Connection Type: Side-Gate
Length: 31" to 37"Country of Origin (subject to change): United States

Product Description

Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 22 oz., Orange, Launderable Yes, Headband Size 1 In., Color Coding System Yes, Connection Type Side-Gate, Length 31 In. to 37 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles
Save 15%. Sign up for Z-mail.