Wet Mop, String, Loop

RUBBERMAID| Zoro #: G1223047| Mfr #: FGA11306BL00

$14.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1223047 Mfr #: FGA11306BL00
Basic Material: Cotton, Synthetic BlendEnd Type: Loop
Series: Web Foot(R)Item: Wet Mop
Launderable: YesMop Style: String
Color Coding System: YesFor Use With: Rubbermaid Commercial Products Mop Handles
Ply: 4Sub-Category: Mop Heads
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentWidth: 5-1/2" to 6-1/2"
Headband Size: 1"Color: blue
Length: 38" to 44"Dry Weight: 28 oz.
Connection Type: Side-GateCountry of Origin (subject to change): United States

Product Description

Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 28 oz., Blue, Launderable Yes, Headband Size 1 In., Color Coding System Yes, Connection Type Side-Gate, Length 38 In. to 44 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.