Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
5 in Wet Mop, 16 oz Dry Wt (Discontinued)
Mfr # FGA15106BL00
Zoro # G0415046
This Product is Discontinued
Key Features
- Headband Size 5 in
- Mop Head Color Blue
- Mop Connection Type Side Gate
- Mop Head Material Synthetic
- Handle Material No Handle