Wet Mop, String, Loop

RUBBERMAID| Zoro #: G2302894| Mfr #: FGA15106GR00

$13.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2302894 Mfr #: FGA15106GR00
Launderable: YesMop Style: String
Series: Web Foot(R)Basic Material: Cotton, Synthetic Blend
For Use With: Rubbermaid Commercial Products Mop HandlesColor Coding System: Yes
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentPly: 4
Sub-Category: Mop HeadsItem: Wet Mop
Width: 5-1/2" to 6-1/2"End Type: Loop
Headband Size: 5"Color: green
Dry Weight: 16 oz.Connection Type: Clamp Syle
Length: 27" to 33"Country of Origin (subject to change): United States

Product Description

Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 16 oz., Green, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 27 In. to 33 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.