JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Wet Mop, String, Loop

RUBBERMAID| Zoro #: G1619466| Mfr #: FGA15106WH00

$10.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1619466 Mfr #: FGA15106WH00
Launderable: YesPly: 4
Item: Wet MopWidth: 5-1/2" to 6-1/2"
For Use With: Rubbermaid Commercial Products Mop HandlesSub-Category: Mop Heads
Color Coding System: YesEnd Type: Loop
Mop Style: StringSeries: Web Foot(R)
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentBasic Material: Cotton, Synthetic Blend
Headband Size: 5"Color: white
Dry Weight: 16 oz.Connection Type: Clamp Syle
Length: 27" to 33"Country of Origin (subject to change): United States

Product Description

Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 16 oz., White, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 27 In. to 33 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.