JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wet Mop, String, Loop

RUBBERMAID| Zoro #: G1345242| Mfr #: FGA15206GR00

$13.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1345242 Mfr #: FGA15206GR00
Launderable: YesSeries: Web Foot(R)
Color Coding System: YesFor Use With: Rubbermaid Commercial Products Mop Handles
Ply: 4Basic Material: Cotton, Synthetic Blend
End Type: LoopWidth: 5-1/2" to 6-1/2"
Mop Style: StringItem: Wet Mop
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentSub-Category: Mop Heads
Headband Size: 5"Color: green
Dry Weight: 22 oz.Connection Type: Clamp Syle
Length: 31" to 37"Country of Origin (subject to change): United States

Product Description

Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 22 oz., Green, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 31 In. to 37 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.