JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wet Mop, String, Loop

RUBBERMAID| Zoro #: G2365282| Mfr #: FGA25306BL00

$17.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2365282 Mfr #: FGA25306BL00
Connection Type: Clamp SyleLaunderable: Yes
Width: 5-1/2" to 6-1/2"Sub-Category: Mop Heads
Headband Size: 5"Color Coding System: Yes
Series: Web Foot(R)Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Item: Wet MopMop Style: String
Ply: 4For Use With: Rubbermaid Commercial Products Mop Handles
End Type: LoopColor: Blue
Basic Material: Synthetic BlendDry Weight: 28 oz.
Length: 48-1/2" to 54-1/2"Country of Origin (subject to change): United States

Product Description

Wet Mop, Basic Material Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 28 oz., Blue, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 48-1/2 In. to 54-1/2 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.