Skip to Main Content
customer-service Help
Rubbermaid

Wet Mop, String, Loop

Rubbermaid Wet Mop, String, Loop FGA25306GR00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.33
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
See full product details
Orders over $75 ship free.
Total: $20.33

Rubbermaid #FGA25306GR00 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
  • Basic Material: Synthetic Blend
  • Color: Green
  • Headband Size: 5 in
  • Connection Type: Clamp Syle
  • Launderable: Yes
  • Series: Web Foot(R)
  • Width: 5-1/2" to 6-1/2"
  • Length: 48-1/2" to 54-1/2"
  • For Use With: Rubbermaid Commercial Products Mop Handles
  • Mop Head Material: Synthetic
  • Dry Weight: 28 oz
  • Mop End Type: Loop
  • Ply: 4
  • Mop Connection Type: Side Gate
  • Color Coding System: Yes
  • Mop Head Color: Green
  • Sub-Category: Mop Heads
  • Handle Included: No
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wet Mop Head, String, Mop Head Material Synthetic, Launderable Yes, Mop Head Color Green, Dry Weight 28 oz, Mop Connection Type Side Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 5 in, 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles, Wet Mop

Reviews of Rubbermaid #FGA25306GR00