Wet Mop, String, Loop

RUBBERMAID| Zoro #: G0940396| Mfr #: FGC15106GR00

$10.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0940396 Mfr #: FGC15106GR00
End Type: LoopSeries: Swinger Loop(R)
Item: Wet MopLaunderable: Yes
Mop Style: StringColor Coding System: Yes
For Use With: Rubbermaid Commercial Products Mop HandlesPly: 4
Sub-Category: Mop HeadsHeadband Size: 5"
Connection Type: Clamp SyleWidth: 5-1/2" to 6-1/2"
Color: GreenGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Item: Wet MopLength: 27" to 33"
Basic Material: Rayon, Polyester, CottonDry Weight: 16 oz.
Country of Origin (subject to change): United States

Product Description

Wet Mop, Basic Material Rayon, Polyester, Cotton, Mop Style String, End Type Loop, Dry Weight 16 oz., Green, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 27 In. to 33 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Swinger Loop(R), For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.