Wet Mop, String, Loop

RUBBERMAID| Zoro #: G1621654| Mfr #: FGC15106WH00

$13.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1621654 Mfr #: FGC15106WH00
End Type: LoopSeries: Swinger Loop(R)
Item: Wet MopMop Style: String
Color Coding System: YesFor Use With: Rubbermaid Commercial Products Mop Handles
Ply: 4Sub-Category: Mop Heads
Launderable: YesHeadband Size: 5"
Connection Type: Clamp SyleWidth: 5-1/2" to 6-1/2"
Color: WhiteItem: Wet Mop
Length: 27" to 33"Basic Material: Cotton, Synthetic Blend
Dry Weight: 16 oz.Country of Origin (subject to change): United States

Product Description

Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 16 oz., White, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 27 In. to 33 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Swinger Loop(R), For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.