Wet Mop, String, Loop

RUBBERMAID| Zoro #: G1046787| Mfr #: FGC15206GR00

$12.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1046787 Mfr #: FGC15206GR00
Mop Style: StringLaunderable: Yes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentSub-Category: Mop Heads
Width: 5-1/2" to 6-1/2"End Type: Loop
For Use With: Rubbermaid Commercial Products Mop HandlesPly: 4
Series: Swinger Loop(R)Headband Size: 5"
Connection Type: Clamp SyleItem: Wet Mop
Color Coding System: YesColor: green
Item: Wet MopBasic Material: Rayon, Polyester, Cotton
Dry Weight: 22 oz.Length: 31" to 37"
Country of Origin (subject to change): United States

Product Description

Wet Mop, Basic Material Rayon, Polyester, Cotton, Mop Style String, End Type Loop, Dry Weight 22 oz., Green, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 31 In. to 37 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Swinger Loop(R), For Use With Rubbermaid Commercial Products Mop Handles
Save 15%. Sign up for Z-mail.