20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Wet Mop, String, Loop

RUBBERMAID| Zoro #: G0583554| Mfr #: FGC15306BL00

$13.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0583554 Mfr #: FGC15306BL00
End Type: LoopSeries: Swinger Loop(R)
Item: Wet MopLaunderable: Yes
Mop Style: StringColor Coding System: Yes
For Use With: Rubbermaid Commercial Products Mop HandlesPly: 4
Sub-Category: Mop HeadsGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Headband Size: 5"Connection Type: Clamp Syle
Width: 5-1/2" to 6-1/2"Color: Blue
Item: Wet MopDry Weight: 28 oz.
Length: 38" to 44"Basic Material: Rayon, Polyester, Cotton
Country of Origin (subject to change): United States

Product Description

Wet Mop, Basic Material Rayon, Polyester, Cotton, Mop Style String, End Type Loop, Dry Weight 28 oz., Blue, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 38 In. to 44 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Swinger Loop(R), For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.