JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wet Mop, String, Loop

RUBBERMAID| Zoro #: G1510887| Mfr #: FGC15306GR00

$17.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1510887 Mfr #: FGC15306GR00
Sub-Category: Mop HeadsGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Series: Swinger Loop(R)Launderable: Yes
Mop Style: StringConnection Type: Clamp Syle
Item: Wet MopHeadband Size: 5"
End Type: LoopPly: 4
Width: 5-1/2" to 6-1/2"For Use With: Rubbermaid Commercial Products Mop Handles
Color Coding System: YesColor: green
Item: Wet MopBasic Material: Rayon, Polyester, Cotton
Dry Weight: 28 oz.Length: 38" to 44"
Country of Origin (subject to change): United States

Product Description

Wet Mop, Basic Material Rayon, Polyester, Cotton, Mop Style String, End Type Loop, Dry Weight 28 oz., Green, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 38 In. to 44 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Swinger Loop(R), For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.