Wet Mop, String, Loop

RUBBERMAID| Zoro #: G1386847| Mfr #: FGT20106WH00

$25.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1386847 Mfr #: FGT20106WH00
Color Coding System: YesEnd Type: Loop
Headband Size: 1"Width: 5-1/2" to 6-1/2"
Item: Wet MopConnection Type: Side-Gate
Mop Style: StringFor Use With: Rubbermaid Commercial Products Mop Handles
Color: whiteSub-Category: Finishing Mops
Ply: 2Length: 36" to 42"
Basic Material: NylonDry Weight: 28 oz.
Launderable: YesCountry of Origin (subject to change): United States

Product Description

Wet Mop, Basic Material Nylon, Mop Style String, End Type Loop, Dry Weight 28 oz., White, Launderable Yes, Headband Size 1 In., Color Coding System Yes, Connection Type Side-Gate, Length 36 In. to 42 In., Width 5-1/2 In. to 6-1/2 In., 2 Ply, For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.