Wet Mop, String, Loop

RUBBERMAID| Zoro #: G1198477| Mfr #: FGT25600WH00

$11.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1198477 Mfr #: FGT25600WH00
For Use With: Rubbermaid Commercial Products Mop HandlesConnection Type: Clamp Syle
Color: whiteSub-Category: Mop Heads
Color Coding System: YesLaunderable: Yes
Mop Style: StringBasic Material: Cotton, Polyester
Item: Wet MopWidth: 5-1/2" to 6-1/2"
Headband Size: 5"Ply: 1
Dry Weight: 28 oz.End Type: Loop
Length: 41" to 47"Country of Origin (subject to change): China

Product Description

Wet Mop, Basic Material Cotton, Polyester, Mop Style String, End Type Loop, Dry Weight 28 oz., White, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 41 In. to 47 In., Width 5-1/2 In. to 6-1/2 In., 1 Ply, For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.