Wet Mop, String, Sponge Mop

RUBBERMAID| Zoro #: G2124324| Mfr #: FGT25500WH00

$10.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2124324 Mfr #: FGT25500WH00
Basic Material: Cotton, PolyesterMop Style: String
Item: Wet MopColor Coding System: Yes
For Use With: Rubbermaid Commercial Products Mop HandlesPly: 1
Sub-Category: Mop HeadsLaunderable: Yes
Headband Size: 5"Color: white
Connection Type: Clamp SyleWidth: 5-1/2" to 6-1/2"
Dry Weight: 22 oz.End Type: Sponge Mop
Length: 35" to 41"Country of Origin (subject to change): China

Product Description

Wet Mop, Basic Material Cotton, Polyester, Mop Style String, End Type Sponge Mop, Dry Weight 22 oz., White, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 35 In. to 41 In., Width 5-1/2 In. to 6-1/2 In., 1 Ply, For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.