Wet Mop, Strip, Loop

RUBBERMAID| Zoro #: G0523266| Mfr #: FGT20006WH00

$19.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0523266 Mfr #: FGT20006WH00
End Type: LoopColor Coding System: Yes
For Use With: Rubbermaid Commercial Products Mop HandlesHeadband Size: 1"
Connection Type: Side-GateWidth: 5-1/2" to 6-1/2"
Item: Wet MopColor: White
Mop Style: StripBasic Material: Nylon
Dry Weight: 22 oz.Launderable: Yes
Sub-Category: Finishing MopsPly: 2
Length: 30" to 36"Country of Origin (subject to change): United States

Product Description

Wet Mop, Basic Material Nylon, Mop Style Strip, End Type Loop, Dry Weight 22 oz., White, Launderable Yes, Headband Size 1 In., Color Coding System Yes, Connection Type Side-Gate, Length 30 In. to 36 In., Width 5-1/2 In. to 6-1/2 In., 2 Ply, For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.