Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wet/Dry Floor Kit, Microfiber, 55"L

  • Zoro #: G2669834
  • Mfr #: FGQ101200000
Rubbermaid Wet/Dry Floor Kit, Microfiber, 55"L FGQ101200000
Rubbermaid Wet/Dry Floor Kit, Microfiber, 55"L FGQ101200000
Rubbermaid Wet/Dry Floor Kit, Microfiber, 55"L FGQ101200000
Rubbermaid Wet/Dry Floor Kit, Microfiber, 55"L FGQ101200000
$33.29
  • Promotion Restriction: Not eligible for promotion
  • Includes: Q409 Wet Pad, Q559 18 in Frame, Q749 52 in Steel Handle
  • Mop Connection Type: Slide On
See full product details
Orders over $75 ship free.

Rubbermaid #FGQ101200000 Specifications

  • Zoro #: G2669834
  • Mfr #: FGQ101200000
Promotion Restriction: Not eligible for promotion Includes: Q409 Wet Pad, Q559 18 in Frame, Q749 52 in Steel Handle
Mop Connection Type: Slide On Mop Head Material: Microfiber
Handle Included: Yes Launderable: Yes
Frame Depth: 5 in Handle Material: Steel
Handle Length: 55 in Item: Spray Mop Kit
Mop Pad Size: 5 in x 18 in Handle Color: Yellow
Mop Head Color: Yellow Frame Width: 18 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wet Mop Head and Handle, Mop Style Flat, Handle Included Yes, Color Coding System No, Frame Width 18 in, Frame Depth 5 in, Handle Color Yellow, Handle Material Steel, Handle Length 55 in, Mop Connection Type Slide On, Mop Head Material Microfiber, Mop Pad Size 5 in x 18 in, Launderable Yes, Mop Head Color Yellow, Includes Q409 Wet Pad, Q559 18 in Frame, Q749 52 in Steel Handle, Spray Mop Kit

Reviews of Rubbermaid #FGQ101200000