Rubbermaid Commercial
Big Wheel Cart, HD, 1/4 cu. yd., 300 lb.
Mfr # FG564200BLA
Zoro # G0877396
$301.99
7% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$278.99
Key Features
- Capacity 7 1/2 cu ft
- Overall Height 28-1/4"
- Overall Length 58"
- Mobility Option Manual
- Overall Width 32-3/4"
Replacement Parts
Explore More Products
- RUBBERMAID COMMERCIAL Big Wheel Agriculture Cart, 300-lb Capacity, 32.75w x 58d x 28.25h, Black FG564200BLA
- RUBBERMAID COMMERCIAL 20 WHLBarrow Wheel M1564200
- RUBBERMAID COMMERCIAL 3.5 CUBIC FT LOW WHEEL CART FG565461BLA
- MARTIN WHEEL CO. Martin Wheel 13" Flat Free Wheelbarrow & Garden Cart Wheel 406RBPU32 - 400-6 - Universal Hub -5/8"BB 406RBPU32
- TRICAM TIRE RUBBR PNEUMTC 13""D FR1035
- MILLSIDE Millside Poly Deck Nursery Wagon, 20 Inch x 40 Inch 4842
- MARASTAR Marastar 263720 13 in. Pneumatic Universal Wheelbarrow Wheels 263720
- NATURE SPRING Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use 911123NNU
- LITTLE GIANT 12 ga. Steel Garden Cart, 1200 lb. LGLP2436BK
- VESTIL Landscape Cart, Low Profile, Tilt, 500 lb. LSC-2448-TC
- BON TOOL Bon 50-532 Steel Repl Handles For Barrows Pro Grade (Pr) 50-532
- Rubbermaid Commercial Wheelbarrows & Yard Carts