Big Wheel Cart, HD, 1/4 cu yd, 700 lb, Black

RUBBERMAID| Zoro #: G2366637| Mfr #: FG564210BLA

$653.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Included: Yes
Wheel Material:
Overall Length: 57"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2366637 Mfr #: FG564210BLA
Handle Included: YesWheel Material:
Overall Length: 57"Item:
Container Height: 25-1/4"Mobility Option: Manual
Wheel Type: Load Capacity: 700 lb.
Color: BlackWheel Diameter: 20"
Container Material: High Density PolyethyleneHandle Height: 27-1/4
Volume Capacity: 1/4 cu. yd.Overall Width: 41"
Frame Material: Structural FoamOverall Height: 26"
Country of Origin (subject to change): United States

Description

Big Wheel Cart, Volume Capacity 1/4 cu. yd., Load Capacity 700 lb., Overall Length 57 In., Overall Height 26 In., Overall Width 41 In., Wheel Diameter 20 In., Wheel Type Pneumatic, Color Black, Frame Material Structural Foam, Container Material High Density Polyethylene, Container Height 25-1/4 In., Handle Height 27-1/4, Handle Included Yes, Mobility Option Manual, Wheel Material Vulcanized Rubber

Reviews