Skip to Main Content
customer-service Help
Rubbermaid

White Storage Tote 27 7/8 in x 16 1/2 in x 10 3/4 in H, 1 PK

Rubbermaid White Storage Tote 27 7/8 in x 16 1/2 in x 10 3/4 in H,  1 PK FG9S3000WHT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.81
  • Item: Storage Tote
  • Outside Width: 16 1/2 in
  • Outside Length: 27 7/8 in
See full product details
Orders over $75 ship free.
Total: $21.81

Rubbermaid #FG9S3000WHT Specifications

  • Item: Storage Tote
  • Outside Width: 16 1/2 in
  • Outside Length: 27 7/8 in
  • Type: Brute Tote
  • Outside Height: 10 3/4 in
  • Color: White
  • Load Capacity: 20 gal
  • Volume Capacity: 14 gal
  • Material: Plastic
  • Storage Container Style: Solid Bottom, Solid Walls
  • Includes: Handle and Snap on Lid
  • Tote Item: Storage Tote
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Storage Tote, Outside Length 27 7/8 in, Outside Width 16 1/2 in, Outside Height 10 3/4 in, Volume Capacity 14.0 gal, Material Polypropylene, Color White, Includes Handle and Snap on Lid

Reviews of Rubbermaid #FG9S3000WHT