Skip to Main Content
customer-service Help
Rubbermaid

White Storage Tote 27 7/8 in x 17 4/5 in x 15 1/8 in H, 1 PK

Rubbermaid White Storage Tote 27 7/8 in x 17 4/5 in x 15 1/8 in H,  1 PK FG9S3100WHT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.10
  • Promotion Restriction: Not eligible for promotion
  • Item: Storage Tote
  • Outside Width: 17 4/5 in
See full product details
Orders over $75 ship free.
Total: $34.10

Rubbermaid #FG9S3100WHT Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Storage Tote
  • Outside Width: 17 4/5 in
  • Type: Brute Tote With Lid
  • Outside Length: 27 7/8 in
  • Outside Height: 15 1/8 in
  • Color: White
  • Load Capacity: 20 gal
  • Volume Capacity: 20 gal
  • Material: Plastic
  • Storage Container Style: Solid Bottom, Solid Walls
  • Tote Item: Storage Tote
  • Includes: Handle and Snap on Lid
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Storage Tote, Outside Length 27 7/8 in, Outside Width 17 4/5 in, Outside Height 15 1/8 in, Volume Capacity 20.0 gal, Material Polypropylene, Color White, Includes Handle and Snap on Lid

Reviews of Rubbermaid #FG9S3100WHT