Window Cleaning System, Plastic, 6-1/4 In.

RUBBERMAID| Zoro #: G1346335| Mfr #: FG9W0400BLA

$131.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1346335 Mfr #: FG9W0400BLA
Width: 16-1/4"Length: 6-1/4"
Item: Window Cleaning SystemColor: Black
Country of Origin (subject to change): United States

Product Description

Window Wash Kit, Color Black, Length 6 1/4 In, Width 16 1/4 In, Height 30 In, Plastic Material, Textured Surface with UV Protectant Finish, Fits Container No 9W0200, G1899317

Product Reviews

Save 15%. Sign up for Z-mail.