Work Height Platform Truck, 2000 lb.

RUBBERMAID| Zoro #: G1595641| Mfr #: FG447200BLA

$555.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Wheel Dia.: 6"Deck Material: PlasticLoad Capacity: 2000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595641 Mfr #: FG447200BLA
Caster Wheel Dia.: 6"Deck Material: Plastic
Load Capacity: 2000 lb.Number of Caster Wheels: 4
Overall Length: 40-1/9"Deck Height: 27 to 33"
Caster Configuration: (2) Swivel, (2) RigidOverall Height: 38-7/8"
Overall Width: 24-1/4"Assembled/Unassembled: Unassembled
Deck Width: 24"Handle Type: Removable
Color: BlackCaster Wheel Material: Rubber
Finish: Powder CoatedCaster Wheel Width: 2"
Item: Work Height Platform TruckHandle Pocket Location: Single End
Deck Length: 36"Country of Origin (subject to change): United States

Description

Work Height Platform Truck, Load Capacity 2000 lb., Deck Material Plastic, Handle Type Removable, Overall Height 38-7/8 In., Overall Length 40-1/9 In., Overall Width 24-1/4 In., Caster Wheel Dia. 6 In., Caster Wheel Material Rubber, Caster Configuration (2) Swivel, (2) Rigid, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 36 In., Deck Width 24 In., Deck Height 27 to 33 In., Powder Coated Finish, Color Black, Handle Pocket Location Single End, Assembled/Unassembled Unassembled

Reviews