Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Work Height Platform Truck, 2000 lb.

RUBBERMAID| Zoro #: G0665883| Mfr #: FG447300BLA

$600.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Wheel Dia.: 8"Deck Material: PlasticLoad Capacity: 2000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665883 Mfr #: FG447300BLA
Caster Wheel Dia.: 8"Deck Material: Plastic
Load Capacity: 2000 lb.Number of Caster Wheels: 4
Overall Length: 52-1/9"Deck Height: 29 to 35"
Caster Configuration: (2) Swivel, (2) RigidOverall Height: 40-7/8"
Overall Width: 24-1/4"Assembled/Unassembled: Unassembled
Deck Width: 24"Handle Type: Removable
Color: BlackCaster Wheel Material: Rubber
Finish: Powder CoatedCaster Wheel Width: 2"
Item: Work Height Platform TruckHandle Pocket Location: Single End
Deck Length: 48"Country of Origin (subject to change): United States

Description

Work Height Platform Truck, Load Capacity 2000 lb., Deck Material Plastic, Handle Type Removable, Overall Height 40-7/8 In., Overall Length 52-1/9 In., Overall Width 24-1/4 In., Caster Wheel Dia. 8 In., Caster Wheel Material Rubber, Caster Configuration (2) Swivel, (2) Rigid, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 48 In., Deck Width 24 In., Deck Height 29 to 35 In., Powder Coated Finish, Color Black, Handle Pocket Location Single End, Assembled/Unassembled Unassembled

Reviews